-
R2E220-AA44-23ebm-papst, Inc. Fans, R2E220 SeriesItem NumberR2E220-AA44-23MFG Item NumberR2E220-AA44-23SeriesR2E220Product DescriptionFan, 220mm, 115VAC, 500CFMSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Air Flow 530 CFM Power Consumption 100 W Fan Speed 2,550 RPM Nominal Height 220 mm Nominal Width 220 mm Noise Level 74 dB Connection Type Wire Leads Tachometer Output No Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
R2E220-AA40-23ebm-papst, Inc. Fans, R2E220 SeriesItem NumberR2E220-AA40-23MFG Item NumberR2E220-AA40-23SeriesR2E220Product DescriptionFan 220mm Round x 63mm 230VAC 530CFMSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Air Flow 530 CFM Power Consumption 100 W Fan Speed 2,550 RPM Nominal Height 220 mm Nominal Width 220 mm Noise Level 74 dB Connection Type Wire Leads Tachometer Output No Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Voltage
Product Series